Shop All Work Pants and Shorts
Horace Small
M Navy Sentinel Security Pant
Mfr # HS2370 54R30
Zoro # G1422578
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 30"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2370 54R30
- Zoro # G1422578
- UPC # 883248578391
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 54" |
Details
Item | Sentinel Security Trouser |
Color | Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 7.0 oz./sq.yd., 12 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M Navy Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- SUNDSTROM SAFETY Cartridge, AM, MA, Green, 4 PK, NIOSH 42 CFR 84 (SR 229)
- SAS SAFETY Nitrile Coated Gloves, Palm Coverage, Black, M, PR (640-1908)
- 3M DBI-SALA Reusable Compact Roof Anchor (2103677)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- PORTWEST Iona Plus Work Pants, 42 (F142)
- PORTWEST Cargo Pants, 34 (C701)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X32 (101137-032-36-32)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- Horace Small Workwear and Protective Clothing