Shop All Work Pants and Shorts
Horace Small
M Navy Sentinel Security Pant
Mfr # HS2370 50R30
Zoro # G1422517
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 30"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2370 50R30
- Zoro # G1422517
- UPC # 883248578339
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 50" |
Details
Item | Sentinel Security Trouser |
Color | Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 7.0 oz./sq.yd., 12 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M Navy Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, 2XL, 30", Brown, Cuff Style: Snap (9215-2X)
- XTRATUF Ins Boots, Size 11, 15" H, Brown, Plain, PR (22274G/11)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19201)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-DKH)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- Horace Small Workwear