Shop All Work Pants and Shorts
Horace Small
M Navy Sentinel Security Pant
Mfr # HS2370 42R32
Zoro # G1422401
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2370 42R32
- Zoro # G1422401
- UPC # 883248578223
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 42" |
Details
Item | Sentinel Security Trouser |
Color | Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.0 oz./sq.yd., 12 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M Navy Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, S, White, PK10 (2701N95)
- DANNER Work Boot, 21210-11D Acadia 8" Black, PR (098397212540)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Roll (03-167-CO-P)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- 5.11 Stryke Pants, 40, Tundra (74369)
- WHITE MARK PS528-A-14 14 Plus Size Super Stretch Denim - Black (PS528-A/14)
- Horace Small Workwear and Protective Clothing