Shop All Work Pants and Shorts
Horace Small
M, Dk Navy 4-Pkt P/C Trouser
Mfr # HS2333 35R34
Zoro # G1417538
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 8.0 oz./sq.yd., 14.67 oz./Linear yd.
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2333 35R34
- Zoro # G1417538
- UPC # 763086525118
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 35" |
Details
Item | New Dimension Trouser |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 8.0 oz./sq.yd., 14.67 oz./Linear yd. |
Number of Outside Pockets | 4 |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M, Dk Navy 4-Pkt P/C Trouser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Black Cooling Headband (6634)
- FASHION SEAL Unisex Apron, Cobbler, XL, Black (64189 XL)
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- OIL-DRI Spill Kit Refill, Universal (L90965R)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x34 (P874NV 34 34)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- DICKIES 30" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-30X32)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- Horace Small Workwear and Protective Clothing