Shop All Work Pants and Shorts
Horace Small
M Black Sentinel Security Pant
Mfr # HS2372 52R32
Zoro # G1423451
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Fits Waist Size 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2372 52R32
- Zoro # G1423451
- UPC # 883248579275
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 52" |
Details
Item | Sentinel Security Trouser |
Color | Black |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.0 oz./sq.yd., 12 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M Black Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KD6)
- ALLEGRO INDUSTRIES Personal Safety Equipment Cleaning, PK50 (3001-05)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK10 (8214)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- TOUGH DUCK Flex Twill Safety Cargo Pant, SP030-BLK- (SP030)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- Horace Small Workwear