Shop All Work Pants and Shorts
Horace Small
M 6 Pkt Emt Pant Navy
Mfr # HS2360 38R32
Zoro # G1420870
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 8.0 oz./sq.yd., 14.67 oz./Linear yd.
- Closure Type Zipper/Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2360 38R32
- Zoro # G1420870
- UPC # 763303733289
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 38" |
Details
Item | New Dimension EMT Trouser |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 8.0 oz./sq.yd., 14.67 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Number of Outside Pockets | 6 |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M 6 Pkt Emt Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, 5 Point (RU65001L)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.XL (SP081)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In (PT62NV 34 32)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- Horace Small Workwear and Protective Clothing