Shop All Work Pants and Shorts
Horace Small
M 4 Pkt Fire Pant Navy
Mfr # HS2361 40R34
Zoro # G1419586
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton Twill
- Gender Men's
- Fabric Weight 8 oz.
- Closure Type Zipper/Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2361 40R34
- Zoro # G1419586
- UPC # 763303737072
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 40" |
Details
Item | Men's Fire Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Twill |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 8 oz. |
Closure Type | Zipper/Hook and Eye |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
M 4 Pkt Fire Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHLG0025VP)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36S1)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- Horace Small Workwear and Protective Clothing