Horace Small

Jacket, No Insulation, Black, XL


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material 100% Tactical Nylon
  • Fabric Weight 4.4 oz
  • Closure Type Zipper
  • Length 29 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 29 in
Fits Chest Size 48 in to 50 in
Maximum Chest Size 50 in
Sleeve Length 38-1/2"
Size-Body Type Regular
Minimum Chest Size 48 in

Description

Jacket, Gender Unisex, Style Jacket, Insulated for Cold Conditions No, Material 100 Percent Tactical Nylon, Fabric Weight 4.4 oz, Front Closure Type Zipper, Collar Style Tunnel, Includes Lining Yes, Number of Outside Pockets 2, Color Black, Length 29 in, Maximum Chest Size 50 in, Size-Body Type Regular, Lining Material Primaloft(R), Size XL, Minimum Chest Size 48 in, Cleaning and Care Instructions Home Wash, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.