Shop All Work Jackets & Coats
Horace Small
Jacket, No Insulation, Black, XL
Mfr # HS3352 LN XL
Zoro # G5440976
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4.4 oz
- Color Black
- Material 100% Tactical Nylon
- Size Xl
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS3352 LN XL
- Zoro # G5440976
- UPC # 883248486993
- Country of Origin Costa Rica
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 30 in |
Fits Chest Size | 48 in to 50 in |
Size-Body Type | Tall |
Minimum Chest Size | 48 in |
Sleeve Length | 38-1/2" |
Maximum Chest Size | 50 in |
Description
Jacket, Gender Unisex, Style Jacket, Insulated for Cold Conditions No, Material 100 Percent Tactical Nylon, Fabric Weight 4.4 oz, Front Closure Type Zipper, Collar Style Tunnel, Includes Lining Yes, Number of Outside Pockets 2, Color Black, Length 30 in, Maximum Chest Size 50 in, Size-Body Type Tall, Lining Material Primaloft(R), Size XL, Minimum Chest Size 48 in, Cleaning and Care Instructions Home Wash, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Visor Frame Assembly, 1" (M-920)
- NMC Yield Here To Pedestrian Sign, TM519K (TM519K)
- BULLARD Fire Helmet, White, Thermoplastic (FCWHR)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- GAME WORKWEAR The Three Seasons Jacket, Black, Size Tall Large (9400)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG (103828-BLK2XLREG)
- CARHARTT OC4293 M LseFit WshDck Shrp Lnd Coat (104293-BLK)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, L (WJ301)
- Horace Small Work Jackets & Coats