Shop All Work Jackets & Coats
Horace Small
Hs3334 Jacket - Midnight HS3334 SH M
Mfr # HS3334 SH M
Zoro # G1327545
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight
- Material 100% Nylon
- Closure Type Zipper and a Snap-Close Storm Flap
- Lining Material 100% Nylon
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS3334 SH M
- Zoro # G1327545
- UPC # 883248006955
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Color | Midnight |
Material | 100% Nylon |
Closure Type | Zipper and a Snap-Close Storm Flap |
Lining Material | 100% Nylon |
Insulated | Yes |
Water-Resistant | Yes |
Description
Hs3334 Jacket - Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- ALLEGRO INDUSTRIES Allegro 7211 Rist-Rap Wrist Support, Black, Pair (7211)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3055-L (9))
- NOTRAX PVC, 5 ft Long x 30 in Wide (620S3060BY)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- REFRIGIWEAR Jacket Service Jacket Black Medium (0620RBLKMED)
- CARHARTT J130 W LseFit WshDck Ins Active Jac (104053-BLK)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Horace Small Work Jackets & Coats