Shop All Work Jackets & Coats
Horace Small
Hs3334 Jacket - Midnight HS3334 RG L
Mfr # HS3334 RG L
Zoro # G1327509
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight
- Material 100% Nylon
- Closure Type Zipper and a Snap-Close Storm Flap
- Lining Material 100% Nylon
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS3334 RG L
- Zoro # G1327509
- UPC # 883248006856
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Jacket |
Color | Midnight |
Material | 100% Nylon |
Closure Type | Zipper and a Snap-Close Storm Flap |
Lining Material | 100% Nylon |
Insulated | Yes |
Water-Resistant | Yes |
Description
Hs3334 Jacket - Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Eye Wash Station, Landscape (OS-EM-D-1014-L-10318)
- CLC WORK GEAR HANDYMAN WORK GLOVESHIGH DEXTERITY-LAR (125L)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- APACHE EPDM Pin Lug Gasket, 2" (43081292)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, S (602-001-S)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- TOUGH DUCK Freezer Jacket, WJ252-BLACK-3XL (WJ252)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, LT, Black (WJ143)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- Horace Small Workwear