Shop All Work Jackets & Coats
Horace Small
Hs3334 Jacket - Midnight HS3334 LN L
Mfr # HS3334 LN L
Zoro # G1327457
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight
- Closure Type Zipper and a Snap-Close Storm Flap
- Insulated Yes
- Lining Material 100% Nylon
- Material 100% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS3334 LN L
- Zoro # G1327457
- UPC # 883248006801
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Color | Midnight |
Closure Type | Zipper and a Snap-Close Storm Flap |
Insulated | Yes |
Lining Material | 100% Nylon |
Material | 100% Nylon |
Item | Jacket |
Water-Resistant | Yes |
Description
Hs3334 Jacket - Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- NMC Caution Barricade Tag Potential Hazard Tag, Pk25 (RPT166G)
- 3M DBI-SALA Advanced Davit Arm (8516693)
- ALLEGRO INDUSTRIES Fit Test Full Mask, Quantitative For, 990122 (9901-22)
- CARHARTT Men's Brown Cotton Duck Coat size L Tall (C003-BRN LRG TLL)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- DICKIES Men's Blue Polyester/Cotton Jacket size XL (LJ60NS RG XL)
- TOUGH DUCK Duck Chore Jacket Brown, XLT (WJ313)
- TOUGH DUCK Woodsman Duck Vest Olive, M (WV081)
- TOUGH DUCK Duck Chore Jacket Brown, L (WJ311)
- Horace Small Workwear