Shop All Work Shirts
Horace Small
Hs1429 M Ls Dark Navy Shirt
Mfr # HS1429 XL 367
Zoro # G1409655
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Sleeve Length 36/37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS1429 XL 367
- Zoro # G1409655
- UPC # 635062844585
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 36/37 |
Size-Body Type | XTall |
Details
Item | Button-Front Long Sleeve Shirt |
Color | Dark Navy |
Description
Hs1429 M Ls Dark Navy Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size L (9) (99-1-9606-9-K)
- UNCOMMON THREADS Surge Bib Deep Royal W/Black Web (3128-82W1)
- NMC Caution Pesticide Storage Area Sign, C350PB (C350PB)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- HORACE SMALL New Dimension Stretch Dress Shirt, 2XL (HS1209 SS 185)
- HORACE SMALL New Dimension Stretch Dress Shirt, XL (HS1209 SS 17)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1270 SS L)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- Horace Small Workwear