Shop All Work Pants and Shorts
Horace Small
Hemmed Trouser, 54"Waist, 30"Inseam, Black
Mfr # HS2102 54R30
Zoro # G6593078
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Garment Style Women's Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2102 54R30
- Zoro # G6593078
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 54 in |
Details
Item | Hemmed Trouser |
Color | Black |
Inseam | 30 in |
Garment Style | Women's Shorts |
Description
Hemmed Trouser, Black, Fits Waist Size 54 In., Inseam 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm Dust/Paint Cover, PK6 (21027648)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- SNICKERS WORKWEAR Snickers AllroundWork Insulated Work Pants BlackBlack 2X (U6619 0404 008)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- Horace Small Work Pants and Shorts