Shop All Work Pants and Shorts
Horace Small
F Navy Sentinel Security Pant
Mfr # HS2371 06R28
Zoro # G1422690
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Women's
- Inseam 28"
- Fabric Weight 7.0 oz./sq.yd., 12 oz./Linear yd.
- Closure Type Zipper/Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2371 06R28
- Zoro # G1422690
- UPC # 883248578506
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Sentinel Security Trouser |
Color | Navy |
Material | 100% Polyester |
Gender | Women's |
Inseam | 28" |
Fabric Weight | 7.0 oz./sq.yd., 12 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
F Navy Sentinel Security Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- HONEYWELL Replacement Eye Wash Bottle, 1 gal. (32-000401-0000)
- ZERO FRICTION Performance Universal-Fit Work Glove, Red (WG15009)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/36 (TB0A1VA9D02)
- Horace Small Workwear