Shop All Work Pants and Shorts
Horace Small
F 6 Pkt Emt Pant Navy
Mfr # HS2362 08R32
Zoro # G1421519
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 32"
- Fabric Weight 8.0 oz./sq.yd., 14.67 oz./Linear yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2362 08R32
- Zoro # G1421519
- UPC # 763303831336
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | New Dimension EMT Trouser |
Color | Dark Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 32" |
Fabric Weight | 8.0 oz./sq.yd., 14.67 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Number of Outside Pockets | 6 |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
F 6 Pkt Emt Pant Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- NMC Nfpa Label Number 4", Pk5, Width: 5" (DCN43)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x32 (P874NV 36 32)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x32 (P874KH 34 32)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- Horace Small Workwear