Shop All Work Pants and Shorts
Horace Small
Emergency Medical Service Pants, 44 In
Mfr # HS2319 44R37U
Zoro # G5420606
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material Polyester/Cotton
- Inseam 37 in
- Garment Style Women's Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2319 44R37U
- Zoro # G5420606
- UPC # 635062833572
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 44 in |
Details
Item | EMS Pants |
Color | Navy Blue |
Material | Polyester/Cotton |
Inseam | 37 in |
Garment Style | Women's Shorts |
Description
Emergency medical service Pants, 9 Pocket, Garment Style Mens, Color Navy Blue, Material Polyester Cotton, Waist Size 44 In., Inseam 37 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 0, Red, Sz 8, PR (CLASS 0 R 11)
- GLOWEAR BY ERGODYNE XL Class E Thermal Pants, Orange (8925)
- HY-KO 6In White Plastic Number 9, 5PK (A30309)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-BP (669-C/48-SBFO-BP)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- PORTWEST Iona Plus Work Pants, 34 (F142)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- Horace Small Workwear