Shop All Work Pants and Shorts
Horace Small
Cargo Pants, Navy, Size30-1/2x36U In
Mfr # HS2444 08R36U
Zoro # G5426495
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Women's
- Inseam 36 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2444 08R36U
- Zoro # G5426495
- UPC # 763086302795
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Fits Waist Size | 30-1/2 in |
Details
Item | New Dimension Cargo Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Women's |
Inseam | 36 in |
Fabric Weight | 8 oz |
Includes | Unlined |
Pockets | 6 |
Garment Style | Pants |
Number of Outside Pockets | 6 |
Closure Type | Snugtex |
Lining Material | Unlined |
Description
New Dimension Cargo Trouser, Women's, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size 8, Inseam 36U, Binding Snugtex, Pockets 6, Fabric Weight 8 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Straight Thumb, L, 12PK (3601L)
- RANGER BY HONEYWELL Overshoes, Men, 16, 2-Buckle, Blk, Rubber, PR (T469/16)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 38x34 (P874NV 38 34)
- CONDOR OUTDOOR PRODUCTS RUNNING SHORTS, BLACK, L (101159-002-L)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- CARHARTT Rugged Flex Relaxed Fit Duck Utility Work Pant, 35 (103279-I26W35L34)
- Horace Small Workwear and Protective Clothing