Shop All Work Pants and Shorts
Horace Small
Cargo Pants, Navy, Size 32x37U In
Mfr # HS2343 32R37U
Zoro # G5436347
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester/35% Cotton
- Gender Men's
- Inseam 37 in
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2343 32R37U
- Zoro # G5436347
- UPC # 036394947713
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | New Dimension Cargo Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 8 oz |
Pockets | 6 |
Includes | Unlined |
Garment Style | Pants |
Closure Type | Cool - Flex |
Number of Outside Pockets | 6 |
Lining Material | Unlined |
Description
New Dimension Cargo Trouser, Material 65 Percent Polyester/35 Percent Cotton, Color Dark Navy, Size 32, Fits Waist Size 32 In., Inseam 37U, Binding Cool - Flex, Pockets 6, Fabric Weight 8 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Anti-Scratch (19639)
- ONGUARD Chemtex Bib Overall, Green, XL (7105000)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, 2XL, Navy, C04UP032XL32 (C04UP032X32)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- 5.11 TDU Pant, Multicam, L R (74350)
- SUNBELT Timber Ridge, Chainsaw Pants, L 18" x14" x3" (A-B1A7058L)
- 5.11 Stryke Pants, 32, Storm (74369)
- Horace Small Work Pants and Shorts