Shop All Work Jackets & Coats
Horace Small
Blue Jacket size
Mfr # HS3334 RG XL
Zoro # G0679555
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Midnight
- Material 100% Nylon
- Closure Type Zipper and a Snap-Close Storm Flap
- Style Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS3334 RG XL
- Zoro # G0679555
- UPC # 883248006887
- Country of Origin Bangladesh
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Jacket |
Color | Midnight |
Material | 100% Nylon |
Closure Type | Zipper and a Snap-Close Storm Flap |
Style | Duck |
Lining Material | 100% Nylon |
Insulated | Yes |
Water-Resistant | Yes |
Description
Hs3334 Jacket - Midnight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, S, PR (7501)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-1340)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- TOUGH DUCK Fooler Front Quilt Lined, GYBK, L (WS061)
- GAME WORKWEAR The Three Seasons Jacket, Navy, Size Large (9400)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- TOUGH DUCK Duck Chore Jacket Black, M (WJ311)
- Horace Small Workwear and Protective Clothing