Shop All Work Pants and Shorts
Horace Small
909 M Dk Navy Sentry Pant
Mfr # HS2149 33R32
Zoro # G1415508
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
- Fits Waist Size 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2149 33R32
- Zoro # G1415508
- UPC # 036394390229
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 33" |
Details
Item | Sentry Trouser |
Color | Dark Navy |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.0 oz./sq.yd., 11 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
909 M Dk Navy Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Blue)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGH3)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95BK 32 32)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 48 34)
- Horace Small Work Pants and Shorts