Shop All Work Pants and Shorts
Horace Small
900 M Pink Tan Sentry Pant
Mfr # HS2143 35R34
Zoro # G1414835
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
- Fits Waist Size 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2143 35R34
- Zoro # G1414835
- UPC # 763086504236
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 35" |
Details
Item | Sentry Trouser |
Color | Pink Tan |
Material | 100% Polyester |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 7.0 oz./sq.yd., 11 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
900 M Pink Tan Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Men's Western Boot Composite Work Boot, Brown (GB00239)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PB-A)
- LYLE Stop Sign Ahead Pictogram Sign, 30" W, 30" H, No Text, Aluminum, Yellow (W3-1-30HA)
- JACKSON SAFETY Bump Cap, 12 PK (14814)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- DELTA PLUS Delta Plus ArborPants Chainsaw Pants ISEA-ANSI 107, Class 3 High Visibility, Large, 34inL (WELJEAP2L34)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- Horace Small Workwear and Protective Clothing