Shop All Work Pants and Shorts
Horace Small
900 M Pink Tan Sentry Pant
Mfr # HS2143 33R32
Zoro # G1414765
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
- Fits Waist Size 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Horace Small
- MFR # HS2143 33R32
- Zoro # G1414765
- UPC # 763086503437
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 33" |
Details
Item | Sentry Trouser |
Color | Pink Tan |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.0 oz./sq.yd., 11 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
900 M Pink Tan Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- PIONEER Ripstop Pant, Orange, 3XL (V1200451U-3XL)
- 5.11 Apex Pant Women, 12, Dark Navy, Zipper (64446-724-12-L)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In (PT62NV 34 32)
- Horace Small Workwear