Shop All Work Pants and Shorts
Horace Small
900 M Pink Tan Sentry Pant
Mfr # HS2143 30R32
Zoro # G1414701
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
- Closure Type Zipper/Hook and Eye
- Garment Style Women's Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2143 30R32
- Zoro # G1414701
- UPC # 763086502263
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 30" |
Details
Item | Sentry Trouser |
Color | Pink Tan |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.0 oz./sq.yd., 11 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
900 M Pink Tan Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- PROPAC 5 IN 1 SURVIVAL WHISTLE (D8001-SURV)
- NATIONAL HARDWARE Black Steel 3.5 in. L Keyed Hasp Lock (N102-802)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x34 (LU20RB 36 34)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- DICKIES Work Pants, Poly/Cotton, Khaki, 36x34 (P874KH 36 34)
- Horace Small Work Pants and Shorts