Shop All Work Pants and Shorts
Horace Small
220 M Pink Tan Heritage Pant
Mfr # HS2118 34R30
Zoro # G1411719
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 55% Polyester/45% Worsted Wool
- Gender Men's
- Inseam 30"
- Fabric Weight 10 oz./sq.yd., 16.7 oz./Linear yd.
- Fits Waist Size 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2118 34R30
- Zoro # G1411719
- UPC # 635062031787
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 34" |
Details
Item | Heritage Trouser |
Color | Pink Tan |
Material | 55% Polyester/45% Worsted Wool |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 10 oz./sq.yd., 16.7 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
220 M Pink Tan Heritage Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (B20V)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- MILWAUKEE TOOL Climbing White Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1300)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 34X30 (101137-033-34-30)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLACK, 30X30 (101137-002-30-30)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- Horace Small Workwear and Protective Clothing