Shop All Work Pants and Shorts
Horace Small
1260 M Blk Sentry Pant
Mfr # HS2102 37R32
Zoro # G1411271
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 32"
- Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
- Fits Waist Size 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2102 37R32
- Zoro # G1411271
- UPC # 763086390877
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 37" |
Details
Item | Sentry Trouser |
Color | Black |
Material | 100% Polyester |
Gender | Men's |
Inseam | 32" |
Fabric Weight | 7.0 oz./sq.yd., 11 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
1260 M Blk Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- NEVS Not For I.V. Infusion 7/8" x 2-1/4" Flr Pink w/Black (N-2556)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- 5.11 Stryke Pants, 34, Storm (74369)
- Horace Small Work Pants and Shorts