Shop All Work Pants and Shorts
Horace Small
1260 M Blk Sentry Pant
Mfr # HS2102 33R34
Zoro # G1411256
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 7.0 oz./sq.yd., 11 oz./Linear yd.
- Fits Waist Size 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Horace Small
- MFR # HS2102 33R34
- Zoro # G1411256
- UPC # 763086389451
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Fits Waist Size | 33" |
Details
Item | Sentry Trouser |
Color | Black |
Material | 100% Polyester |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 7.0 oz./sq.yd., 11 oz./Linear yd. |
Closure Type | Zipper/Hook and Eye |
Garment Style | Women's Shorts |
Includes Hammer Loop | No |
Description
1260 M Blk Sentry Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK (5150P-2)
- MCR SAFETY Regular Weight Cotton Poly Blue, PK12 (9660SMB)
- PYRAMEX Premium Cowhide Leather Palm with Gaunt Cuff, Size XL, 12PK (GL1004WXL)
- PROPAC WHISTLE, PEA WITH LANYARD (D8001-L)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- HORACE SMALL Cargo Pants, Navy, Size 32x37U In (HS2343 32R37U)
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- Horace Small Workwear and Protective Clothing