Shop All Snow Shovels
This Product is Discontinued
Hoppy
Compact, Auto Emergency, Shovel, 37" (Discontinued)
Mfr # 17211
Zoro # G1764100
This Product is Discontinued
Key Features
- Handle Length 37"
- Application Snow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hoppy
- MFR # 17211
- Zoro # G1764100
- UPC # 079976140157
- Country of Origin China
- Category Snow Shovels
Dimensions
Handle Length | 37" |
Details
Item | Snow Shovel |
Application | Snow |
Description
Compact,Auto Emergency,Shovel,37 In.
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.