Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 2-1/4" L x 6-7/8" H
Mfr # 47555
Zoro # G3905507
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dust Cover
- Features Center Pin Can be Switched to Auxiliary or Electric Brake, Center Pin is Set Up for Electric Brake, Dust Cover Adds an Extra Layer of Weatherproofing, Impact and Corrosion Resistant, Plug-In Adapter
- Width 2 7/8 in
- Finish Unfinished
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47555
- Zoro # G3905507
- UPC # 079976475556
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Width | 2 7/8 in |
Height | 6 7/8 in |
Length | 2 1/4 in |
Overall Length | 2 1/4 in |
Overall Width | 2 7/8 in |
Details
Item | Wiring Adapter |
Includes | Dust Cover |
Features | Center Pin Can be Switched to Auxiliary or Electric Brake, Center Pin is Set Up for Electric Brake, Dust Cover Adds an Extra Layer of Weatherproofing, Impact and Corrosion Resistant, Plug-In Adapter |
Finish | Unfinished |
Color | Black |
Trailer Connection | 6-Way Round |
Standards | SAE J2863 |
Vehicle Connection | 7-Way Blade |
Material | Plastic |
For Use With | Vehicle and Trailer |
Product Type | Trailer Adapter |
Working Torque | 1 |
Description
Trailer Adapter, Product Type Trailer Adapter, For Use With Vehicle and Trailer, Trailer Connection 6-Way Round, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 2 1/4 in, Standards SAE J2863, Features Center Pin Can be Switched to Auxiliary or Electric Brake, Center Pin is Set Up for Electric Brake, Dust Cover Adds an Extra Layer of Weatherproofing, Impact and Corrosion Resistant, Plug-In Adapter, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- BUYERS PRODUCTS Heavy Duty Straight Tongue Cast Coupler with 2-5/16 Inch Cast and 3 Inch Channel (0091562)
- TIE DOWN ENGINEERING Tie Down Engineering 86751 Fender Black Plastic Fit 8"-12"Tire (86751)
- SUNBELT Demountable Rim, 6 7" x7" x5" (A-B1SB379)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47105)
- HOPKINS TOWING SOLUTIONS T-Connector Kit, 7-Way, For Vehicle (48465)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (48148)
- HOPKINS TOWING SOLUTIONS T-Connector, 4-Way, For Vehicle, Trailer (48295)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20286)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- Hopkins Towing Solutions Trailer Wiring