Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 2-1/4" L x 6-7/8" H
Mfr # 47545
Zoro # G3905419
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Vehicle Connection 7-Way Blade
- Color Black
- Length 2 1/4 in
- Includes Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47545
- Zoro # G3905419
- UPC # 079976475457
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 2 1/4 in |
Width | 2 7/8 in |
Height | 6 7/8 in |
Overall Width | 2 7/8 in |
Overall Length | 2 1/4 in |
Details
Item | Wiring Adapter |
Finish | Unfinished |
Vehicle Connection | 7-Way Blade |
Color | Black |
Includes | Dust Cover |
Material | Plastic |
Features | Center Pin can be Switched to Auxiliary or Electric Brake, Center Pin is Set Up for Auxiliary Power, Dust Cover Adds an Extra Layer of Weatherproofing, Impact and Corrosion Resistant, Plug-In Adapter |
For Use With | Vehicle and Trailer |
Trailer Connection | 6-Way Round |
Standards | SAE J2863 |
Product Type | Wiring Adapter |
Working Torque | 1 |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 6-Way Round, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 2 1/4 in, Standards SAE J2863, Features Center Pin can be Switched to Auxiliary or Electric Brake, Center Pin is Set Up for Auxiliary Power, Dust Cover Adds an Extra Layer of Weatherproofing, Impact and Corrosion Resistant, Plug-In Adapter, Includes Dust Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENEX DISPENSER FOR MAGIC 235883EA (ZEN235883-DIS)
- DB ELECTRICAL Starter For Hyster H-40Xl H-50Xl 1998-2001 1457047 1486530; Sdr0059 (410-12469)
- ZEROSTART Engine Heater - 1000W 120V, 1in. Npt Caterpillar, Detroit Diesel, Fiat (8600090)
- EXTREME MAX Extreme Max 5500.5115 UniPlow Replacement 60" Reversible Cutter Blade (5500.5115)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47105)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- HOPKINS TOWING SOLUTIONS T-Connector, 4-Way, For Vehicle, Trailer (48295)
- CURT Dual-Output 7/4-Way Connector (55774)
- Hopkins Towing Solutions Trailer Wiring