Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 2-1/4" L x 6-7/8" H
Mfr # 47405
Zoro # G3905367
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 7/8 in
- Material Plastic
- Color Black
- Length 2 1/4 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47405
- Zoro # G3905367
- UPC # 079976474054
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Width | 2 7/8 in |
Length | 2 1/4 in |
Height | 6 7/8 in |
Overall Width | 2 7/8 in |
Overall Length | 2 1/4 in |
Details
Item | Trailer Adapter |
Material | Plastic |
Color | Black |
Finish | Unfinished |
Trailer Connection | 4-Way Flat |
Standards | SAE J1239, J2863 |
Features | Impact and Corrosion Resistant, Plug-In Adapter |
Vehicle Connection | 7-Way Round |
For Use With | Vehicle and Trailer |
Includes | Dust Cover |
Working Torque | 1 |
Product Type | Trailer Adapter |
Description
Trailer Adapter, Product Type Trailer Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Round, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 2 1/4 in, Standards SAE J1239, J2863, Features Impact and Corrosion Resistant, Plug-In Adapter, Includes Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P554770 (P554770)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- EXTREME MAX Extreme Max 3006.6735 Coated Ball-with-Fin Downrigger Weight - 12 lbs. (3006.6735)
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47115)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48025)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Vehicle (40950)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- UWS Cargo Carrier, 51" x 23", UWS-CARRIER (UWS-CARRIER)
- Hopkins Towing Solutions Trailer Wiring