Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 2-1/4" L x 6-7/8" H
Mfr # 47375
Zoro # G3905400
original price:
$15.63
18% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/4 in
- Color Black
- Trailer Connection 5-Way Flat
- Height 6 7/8 in
- Vehicle Connection 7-Way Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47375
- Zoro # G3905400
- UPC # 079976473750
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 2 1/4 in |
Height | 6 7/8 in |
Width | 2 7/8 in |
Overall Width | 2 7/8 in |
Overall Length | 2 1/4 in |
Details
Item | Wiring Adapter |
Color | Black |
Trailer Connection | 5-Way Flat |
Vehicle Connection | 7-Way Blade |
For Use With | Vehicle and Trailer |
Features | Equipped for Use with Marine Trailers with Surge Brakes, Ergonomic Grips, Impact and Corrosion Resistant, Weatherproof Design |
Standards | SAE J1239, J2863 |
Material | Plastic |
Includes | Dust Cover |
Finish | Unfinished |
Working Torque | 1 |
Product Type | Wiring Adapter |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 5-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 2 1/4 in, Standards SAE J1239, J2863, Features Equipped for Use with Marine Trailers with Surge Brakes, Ergonomic Grips, Impact and Corrosion Resistant, Weatherproof Design, Includes Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Plow Mount Front Yamaha 660 Grizzly (79605)
- LIPPERT 30IN PREMIUM QUAD SOLIDSTEP (FITS 29IN - 36IN) (791575)
- GABRIEL Premium, Struts For Car/Truck/SUV, G56750 (G56750)
- KYB Strut Plus Assembly, Sr4170 (SR4170)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48480)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- DRAW-TITE COILED 7WAY 6FT MOLDED TRAILER CONNECTOR (54006-043)
- Hopkins Towing Solutions Trailer Wiring