Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 2-1/4" L x 6-7/8" H
Mfr # 47340
Zoro # G3905802
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Vehicle Connection 7-Way Blade
- Includes Dust Cover
- Height 6 7/8 in
- Features Pull Grip Design, Impact and Corrosion Resistant, Plug-In Adapter, Verifies Electrical Continuity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47340
- Zoro # G3905802
- UPC # 079976473408
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 6 7/8 in |
Width | 3 7/8 in |
Length | 2 1/4 in |
Overall Width | 3 7/8 in |
Overall Length | 2 1/4 in |
Details
Item | Wiring Adapter |
Color | Black |
Vehicle Connection | 7-Way Blade |
Includes | Dust Cover |
Features | Pull Grip Design, Impact and Corrosion Resistant, Plug-In Adapter, Verifies Electrical Continuity |
Finish | Unfinished |
Material | Plastic |
Standards | SAE J1239, J2863 |
For Use With | Vehicle and Trailer |
Trailer Connection | 4-Way Flat |
Working Torque | 1 |
Product Type | Wiring Adapter |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 3 7/8 in, Overall Length 2 1/4 in, Standards SAE J1239, J2863, Features Pull Grip Design, Impact and Corrosion Resistant, Plug-In Adapter, Verifies Electrical Continuity, Includes Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Insulated Clamp, 3/8", PK10 (84-8001)
- MAXXIMA Clearance Marker Light, Round, 2" Dia. (M09100YCL)
- GROTE Multi-Stack Disconnect, 16-14G, .250" PK15 (84-2392)
- AMERICAN FORGE & FOUNDRY Aluminum Floor Jacks (208)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48114)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47105)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20244)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way Connection, For Trailer (48505)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- Hopkins Towing Solutions Trailer Wiring