Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 1-7/8" L x 6-7/8" H
Mfr # 47355
Zoro # G3905382
original price:
$12.69
33% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 7/8 in
- For Use With Vehicle and Trailer
- Standards SAE J1239, J2863
- Material Plastic
- Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47355
- Zoro # G3905382
- UPC # 079976473552
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 6 7/8 in |
Length | 1 7/8 in |
Width | 2 7/8 in |
Overall Width | 2 7/8 in |
Overall Length | 1 7/8 in |
Details
Item | Wiring Adapter |
For Use With | Vehicle and Trailer |
Standards | SAE J1239, J2863 |
Material | Plastic |
Vehicle Connection | 7-Way Blade |
Trailer Connection | 4-Way Flat |
Color | Black |
Finish | Unfinished |
Features | Impact and Corrosion Resistant, Patented Weatherproof Design, Plug-In Adapter |
Includes | Dust Cover |
Working Torque | 1 |
Product Type | Wiring Adapter |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 1 7/8 in, Standards SAE J1239, J2863, Features Impact and Corrosion Resistant, Patented Weatherproof Design, Plug-In Adapter, Includes Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- DONALDSON Fuel Filter, Spin-On Secondary Donaldson Blue, DBF5813 (DBF5813)
- WEGMANN AUTOMOTIVE I7 Uncoated PB Commercial Weight 2.0 oz. (I7020)
- ATTWOOD MARINE 1-Mile Deck Mount, Red Sidelight - 12V - Stainless Steel Housing (66319R7)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48485)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (48148)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- PHILLIPS Socket, 7-Way, Female W/ Spring And Cable (15-730)
- Hopkins Towing Solutions Trailer Wiring