Shop All Trailer Wiring
Hopkins Towing Solutions
Wiring Adapter, 1-7/8" L x 6-7/8" H
Mfr # 47305
Zoro # G3905857
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 7/8 in
- Height 6 7/8 in
- Material Plastic
- For Use With Vehicle and Trailer
- Trailer Connection 4-Way Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47305
- Zoro # G3905857
- UPC # 079976473057
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Width | 2 7/8 in |
Height | 6 7/8 in |
Length | 1 7/8 in |
Overall Length | 1 7/8 in |
Overall Width | 2 7/8 in |
Details
Item | Wiring Adapter |
Material | Plastic |
For Use With | Vehicle and Trailer |
Trailer Connection | 4-Way Flat |
Vehicle Connection | 6-Way Round |
Includes | Dust Cover |
Finish | Unfinished |
Features | Pull Grip Design, Impact and Corrosion Resistant, Plug-In Adapter |
Standards | SAE J1239 |
Color | Black |
Working Torque | 1 |
Product Type | Wiring Adapter |
Description
Wiring Adapter, Product Type Wiring Adapter, For Use With Vehicle and Trailer, Trailer Connection 4-Way Flat, Vehicle Connection 6-Way Round, Material Plastic, Color Black, Height 6 7/8 in, Overall Width 2 7/8 in, Overall Length 1 7/8 in, Standards SAE J1239, Features Pull Grip Design, Impact and Corrosion Resistant, Plug-In Adapter, Includes Dust Cover, Finish Unfinished, Working Torque 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneumatic Hammer, 18" (32002)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6720)
- ACDELCO Pallet-129 Rotor, 18A82061A (18A82061A)
- TYC PRODUCTS Tyc Door Mirror, 3210211 (3210211)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48485)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 15' Length (TRC0007CBP-0-15)
- Hopkins Towing Solutions Trailer Wiring