Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, For Use With Vehicle, Trailer
Mfr # 47115
Zoro # G3905610
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga, 18 ga
- Connection Material Tin Plated Brass
- Standards SAE J-1239
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47115
- Zoro # G3905610
- UPC # 079976471152
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 4 ft |
Details
Item | T-Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga, 18 ga |
Connection Material | Tin Plated Brass |
Standards | SAE J-1239 |
Features | Corrosion-Resistant Terminals, Extends Wiring System for More Flexibility, Printed Wire Functions for Easy Wire Reference |
Includes | Cable Ties, Dust Cover, Grease |
For Use With | Vehicle and Trailer |
Contact Material | Tin Plated Brass |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 4-Way, Contact Material Tin Plated Brass, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 16 ga, 18 ga, Wire Length 4 ft, Features Corrosion-Resistant Terminals, Extends Wiring System for More Flexibility, Printed Wire Functions for Easy Wire Reference, Includes Cable Ties, Dust Cover, Grease, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflator Adapter (IN-95)
- CAR DEALER DEPOT Slotted Hex, License Plate Screw 100/Pk Pk (LPS-100)
- ROTELLA Motor Oil, Conventional, 1 Gal. Bottle, SAE Grade 40 (550054466)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 12V - 4 GPM - 40 P (Q401J-115S-3A)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48114)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (48148)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- PETERSON MANUFACTURING 10 Length Two Wire With Brass Contact Nylon Washer Plug Stainless Steel Spring (413-07)
- Hopkins Towing Solutions Trailer Wiring