Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, For Use With Vehicle, Trailer
Mfr # 47004
Zoro # G3905848
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way
- Insulation Material PVC
- Wire Gauge 16 ga, 18 ga
- Wire Length 24 in
- For Use With Vehicle and Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 47004
- Zoro # G3905848
- UPC # 079976470049
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 24 in |
Details
Item | T-Connector |
Connection Type | 4-Way |
Insulation Material | PVC |
Wire Gauge | 16 ga, 18 ga |
For Use With | Vehicle and Trailer |
Standards | SAE J-1239 |
Connection Material | Tin Plated Brass |
Features | Ergonomic Grip, Printed Wire Functions for Easy Reference |
Includes | Dust Cover, Grease |
Product Type | T-Connector |
Contact Material | Tin Plated Brass |
Description
T-Connector, Product Type T-Connector, Connection Type 4-Way, Contact Material Tin Plated Brass, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 16 ga, 18 ga, Wire Length 24 in, Features Ergonomic Grip, Printed Wire Functions for Easy Reference, Includes Dust Cover, Grease, Standards SAE J-1239
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Jendyk KPLMK5HD-KA Closed Base Heavy Duty King Pin Trailer Lock - Keyed Alike (KPLMK5HD-KA)
- GATES Hi-Power II Belts, C158 (C158)
- JABSCO 3/4" Vented Loop (29015-0000)
- HALTEC Light Extension, 2" (HE-370)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way Connection, For Trailer (48505)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47405)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- BUYERS PRODUCTS Side Wind Swivel Jack, 10" Travel (91220)
- Hopkins Towing Solutions Trailer Wiring