Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Vehicle
Mfr # 52016
Zoro # G3905391
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- For Use With Vehicle and Trailer
- Connection Material Tin Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 52016
- Zoro # G3905391
- UPC # 079976520164
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
For Use With | Vehicle and Trailer |
Connection Material | Tin Plated Steel |
Standards | SAE J-560 |
Features | Impact and Corrosion-Resistant |
Product Type | T-Connector |
Contact Material | Tin Plated Steel |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Impact and Corrosion-Resistant, Standards SAE J-560
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 3 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 6"H x 26"L (1405980)
- PEAK Antifreeze Coolant, 1 gal., RTU (PKA0B3)
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- CURT RV Bumper Hitch Fits 2"x4" Bumper Beams (19101)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- BUYERS PRODUCTS Inspection Door with Detent - 12.38 x 13.5 Inch Door Opening-Plain Finish (CCD1314)
- Hopkins Towing Solutions Trailer Wiring