Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Vehicle
Mfr # 48485
Zoro # G3905592
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Standards SAE J-2863
- For Use With RV and Industrial Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48485
- Zoro # G3905592
- UPC # 079976484855
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Standards | SAE J-2863 |
For Use With | RV and Industrial Trailers |
Features | Impact and Corrosion-Resistant, Weatherproof Rear Grommet and Strain Reliefs |
Connection Material | Tin Plated Steel |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With RV and Industrial Trailers, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Impact and Corrosion-Resistant, Weatherproof Rear Grommet and Strain Reliefs, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ISKRA IS0762 STARTER (IS0762 STARTER)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010 (80010)
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- SPEC-D TUNING 11-13 Hyundai Elantra Projector Headlights Chrome Housing (2LHP-HTRA11-TM)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40930)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S GM (31865)
- Hopkins Towing Solutions Trailer Wiring