Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Vehicle
Mfr # 48480
Zoro # G3905960
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Features Reinforced Lid, Weatherproof
- For Use With RV and Industrial Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48480
- Zoro # G3905960
- UPC # 079976484800
- Country of Origin China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Features | Reinforced Lid, Weatherproof |
For Use With | RV and Industrial Trailers |
Includes | Hardware, Mounting Bracket |
Standards | SAE J-2863 |
Connection Material | Tin Plated Steel |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With RV and Industrial Trailers, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Reinforced Lid, Weatherproof, Includes Hardware, Mounting Bracket, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE DOT 3 Brake Fluid 12 oz (AS400Y)
- WEGMANN AUTOMOTIVE DUAL STEEL WHEEL WEIGHT STAND (QS3000)
- PICO Tie Wrap-14" Blk 25Pc, #7078C (7078C)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(9/16-18 Inverted), 1/card (BLF-21C)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48138)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47385)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47545)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20286)
- TEKONSHA T-One Connector Assembly with Upgraded Circuit Protected ModuLite (T1M-118744)
- Hopkins Towing Solutions Trailer Wiring