Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Vehicle
Mfr # 40940
Zoro # G3905638
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Features Corrosion-Resistant Terminals, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge
- Standards SAE J-1128
- For Use With Ford Towing Vehicle, GM Towing Vehicle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 40940
- Zoro # G3905638
- UPC # 079976409407
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Features | Corrosion-Resistant Terminals, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge |
Standards | SAE J-1128 |
For Use With | Ford Towing Vehicle, GM Towing Vehicle |
Includes | Grease |
Connection Material | Tin Plated Steel |
Product Type | T-Connector |
Contact Material | Tin Plated Steel |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Ford Towing Vehicle, GM Towing Vehicle, Insulation Material PVC, Features Corrosion-Resistant Terminals, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge, Includes Grease, Standards SAE J-1128
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13149 (13149)
- COLE HERSEE Sealed Rocker Switch Non-Illuminated DPDT (On)-Off-(On) 6 (58027-11-BP)
- SEACHOICE Anchor-Navy-15# Painted (41370)
- A & I PRODUCTS Glass, Windshield, Upper 52.5" x33.5" x4.5" (A-109133C3)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47545)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 2-Way Connection (47965)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20244)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- CURT Rnd 6-Way Connector Socket, Black Plastic (58130)
- Hopkins Towing Solutions Trailer Wiring