Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Vehicle
Mfr # 40930
Zoro # G3905839
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Connection Material Tin Plated Steel
- For Use With GM Tow Vehicle
- Standards SAE J-2863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 40930
- Zoro # G3905839
- UPC # 079976409308
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Connection Material | Tin Plated Steel |
For Use With | GM Tow Vehicle |
Standards | SAE J-2863 |
Features | Corrosion Resistant, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge, Provides Multiple Towing Options |
Includes | Grease |
Product Type | T-Connector |
Contact Material | Tin Plated Steel |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With GM Tow Vehicle, Insulation Material PVC, Features Corrosion Resistant, Creates An Exact Fit and Weatherproofing, Ergonomic, Oversized Hinge, Provides Multiple Towing Options, Includes Grease, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Clamp, Natural 5/16", PK100 (504623-100)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- WAI GLOBAL STRDR 28MT 12V (6578N)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- DRYCONN Dryconn Waterproof Direct Bury Lug, PK5 (90220)
- Hopkins Towing Solutions Trailer Wiring