Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Trailer
Mfr # 52027
Zoro # G3905531
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Connection Material Tin Plated Steel
- Includes Cable Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 52027
- Zoro # G3905531
- UPC # 079976520270
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Connection Material | Tin Plated Steel |
Includes | Cable Protector |
For Use With | Vehicle and Trailer |
Features | Impact and Corrosion-Resistant, Screw Holes for Easy Mounting Options, Weatherproof Rear Grommet and Strain Reliefs |
Standards | SAE J-560 |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Impact and Corrosion-Resistant, Screw Holes for Easy Mounting Options, Weatherproof Rear Grommet and Strain Reliefs, Includes Cable Protector, Standards SAE J-560
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38178 (38178)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21200 (21200)
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable (23PC95)
- DB ELECTRICAL New Alternator For Nissan Alternator K15 Cars 400-48242 (400-48242)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47105)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48044)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48190)
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, B/C HARNESS HUSKY T/S '13 DGE (32079)
- Hopkins Towing Solutions Trailer Wiring