Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Trailer
Mfr # 48510
Zoro # G3906073
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Connection Material Tin Plated Steel
- Standards SAE J-2863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48510
- Zoro # G3906073
- UPC # 079976485104
- Country of Origin China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Connection Material | Tin Plated Steel |
Standards | SAE J-2863 |
For Use With | Vehicle and Trailer |
Includes | Grease, Ground Screws, Mounting Bracket |
Features | Ergonomic Grip, Rear Rubber Seal Keeps Moisture and Debris Out, Ultimate Durability, Weatherproof |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Ergonomic Grip, Rear Rubber Seal Keeps Moisture and Debris Out, Ultimate Durability, Weatherproof, Includes Grease, Ground Screws, Mounting Bracket, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Throttle Cable For Honda TRX 250 EX Sportrax 06-08 (45-1056)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- BOSCH Master Brake Line Flaring Tool Kit (6502)
- REMINGTON INDUSTRIES 4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 96" Length (1283/04T133BLA96)
- HOPKINS TOWING SOLUTIONS T-Connector Kit, 7-Way, For Vehicle (48465)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (52008)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47004)
- HOPKINS TOWING SOLUTIONS Bonded Trailer Wire, 1-1/4" L x 6" W (49915)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48058)
- HOPKINS 7 POLE ROUND TO 7 RV BLADE ADAPTER (47425)
- Hopkins Towing Solutions Trailer Wiring