Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Trailer
Mfr # 48502
Zoro # G3906067
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- For Use With RV and Industrial Trailers
- Standards SAE J-2863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48502
- Zoro # G3906067
- UPC # 079976485029
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
For Use With | RV and Industrial Trailers |
Standards | SAE J-2863 |
Connection Material | Tin Plated Steel |
Features | Impact and Corrosion-Resistant, Verifies Wiring Continuity, Weatherproof Rear Grommet and Strain Reliefs |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With RV and Industrial Trailers, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Impact and Corrosion-Resistant, Verifies Wiring Continuity, Weatherproof Rear Grommet and Strain Reliefs, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF SUPPORT LIFT SUPPORT (614044)
- MASTERCOOL ORFICE TUBE REMOVER GM & FORD (ME91002)
- K&N FILTER Textured Black Aluminum Tube Red Cotton Gauze Filter With Heat Shield Mounting Hardware (77-3076KTK)
- SPEC-D TUNING Cadillac Ats Front Bumer Lip - Glossy Black 15-18 (LPF-ATS15GB-AK)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (47115)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS Tester, 1-1/4" L x 2-7/8" W x 6-7/8" H (48655)
- DRAW-TITE 19-C BLAZER/17-C ACADIA/CADILLAC XT5/XT6 TOW HARNESS WIRING PACKAGE 4W (118720)
- Hopkins Towing Solutions Trailer Wiring