Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Trailer
Mfr # 48500
Zoro # G3905629
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Standards SAE J-2863
- Includes Cable Tie, Grease, Ground Screws, Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48500
- Zoro # G3905629
- UPC # 079976485005
- Country of Origin Mexico
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Standards | SAE J-2863 |
Includes | Cable Tie, Grease, Ground Screws, Mounting Bracket |
Features | Ergonomic Handle, Increased Durability and Weatherproofing, Rear Rubber Seal Keeps Moisture and Debris Out |
For Use With | Vehicle and Trailer |
Connection Material | Tin Plated Steel |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Ergonomic Handle, Increased Durability and Weatherproofing, Rear Rubber Seal Keeps Moisture and Debris Out, Includes Cable Tie, Grease, Ground Screws, Mounting Bracket, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER KOBELCO K5003 Replacement/Interchange Spin-On Filter (MF0058057)
- FOUR SEASONS Discharge Line Hose Assembly, 66212 (66212)
- LIPPERT BEARING KIT, 7000LB AXLE (333951)
- VELVAC Male Connector, 1/4"x3/8" (012023)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48485)
- HOPKINS TOWING SOLUTIONS T-Connector, 6-Way, For Use With Trailer (48445)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Highlander (56452)
- Hopkins Towing Solutions Trailer Wiring