Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, For Use With Trailer
Mfr # 20244
Zoro # G3906058
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 12 ga, 14 ga
- Features Heavy-Duty Construction, Impact and Corrosion-Resistant, Insulated Jacketed Wires
- Wire Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 20244
- Zoro # G3906058
- UPC # 079976202442
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 6 ft |
Details
Item | T-Connector |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 12 ga, 14 ga |
Features | Heavy-Duty Construction, Impact and Corrosion-Resistant, Insulated Jacketed Wires |
For Use With | Vehicle and Trailer |
Connection Material | Tin Plated Steel |
Standards | SAE J-1128, SAE J-560 |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Steel, For Use With Vehicle and Trailer, Insulation Material PVC, Wire Gauge 12 ga, 14 ga, Wire Length 6 ft, Features Heavy-Duty Construction, Impact and Corrosion-Resistant, Insulated Jacketed Wires, Standards SAE J-1128, SAE J-560
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS TRIM PANEL RETIANER GM 50PK (AV15669)
- SUNBELT Safety Glasses Neck Cord, Thin Rope 0.35" x1.54" x7.75" (A-B1SGG3)
- WILWOOD PAD SET BP-40 7420 (150-12245K)
- CROWN AUTOMOTIVE REAR BUMPER BRACKET (RIGHT) (55155990AA)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (48148)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48025)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20286)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- VELVAC Socket, 7-Way (593084)
- Hopkins Towing Solutions Trailer Wiring