Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way Connection, For Trailer
Mfr # 48505
Zoro # G3905513
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- For Use With RV and Industrial Trailers
- Standards SAE J-2863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48505
- Zoro # G3905513
- UPC # 079976485050
- Country of Origin China
- Category Trailer Wiring
Details
Item | Trailer Wiring Adapter |
Connection Type | 7-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
For Use With | RV and Industrial Trailers |
Standards | SAE J-2863 |
Features | Easy Pull Grip Design, Impact and Corrosion-Resistant, Weatherproof Rear Grommet and Strain Reliefs |
Connection Material | Tin Plated Brass |
Product Type | T-Connector |
Contact Material | Tin Plated Brass |
Description
Trailer Wiring Adapter, Product Type T-Connector, Connection Type 7-Way, Contact Material Tin Plated Brass, For Use With RV and Industrial Trailers, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Easy Pull Grip Design, Impact and Corrosion-Resistant, Weatherproof Rear Grommet and Strain Reliefs, Standards SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL REPL HANDLE (T11HN) (KT35113)
- ILC Replacement for MITSUBISHI M008T75171 STARTER (M008T75171 STARTER)
- SPEC-D TUNING 04-08 Ford F150 Fender Flare - Texture (FDF-F15004-TS-RS)
- TEAM PROMARK Georgia Tech Yellow Jackets Auto Emblem Helmet Design (8162085121)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (48485)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForVehicle (48205)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (40940)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Vehicle (40950)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (52027)
- Hopkins Towing Solutions Trailer Wiring