Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 7-Way, 4-Way, For Trailer
Mfr # 40920
Zoro # G3905951
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way, 7-Way
- Insulation Material PVC
- Connection Material Tin Plated Steel
- Standards SAE J-1239, SAE J-2863
- Features Built-In Flat Electrical Connector Adapter, Creates An Exact Fit and Weatherproofing, Ergonomic, Multiple Towing Options, Oversized Hinge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hopkins Towing Solutions
- MFR # 40920
- Zoro # G3905951
- UPC # 079976409209
- Country of Origin China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 4-Way, 7-Way |
Insulation Material | PVC |
Connection Material | Tin Plated Steel |
Standards | SAE J-1239, SAE J-2863 |
Features | Built-In Flat Electrical Connector Adapter, Creates An Exact Fit and Weatherproofing, Ergonomic, Multiple Towing Options, Oversized Hinge |
Includes | Grease |
For Use With | GM Tow Vehicle |
Contact Material | Tin Plated Steel |
Product Type | T-Connector |
Description
T-Connector, Product Type T-Connector, Connection Type 4-Way, 7-Way, Contact Material Tin Plated Steel, For Use With GM Tow Vehicle, Insulation Material PVC, Features Built-In Flat Electrical Connector Adapter, Creates An Exact Fit and Weatherproofing, Ergonomic, Multiple Towing Options, Oversized Hinge, Includes Grease, Standards SAE J-1239, SAE J-2863
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC E-6 Foot Valve - Dual Circuit (034039)
- AFTERMARKET 130526, RC12YC Fits Champion Spark Plug (ELI80-0232)
- STROMBERG CARLSON SOFT TOUCH ASSIST HANDLE WHITE W/BLACK GRIP (AH-100)
- WAI GLOBAL Starter, STRDR PG260L CCW J11, 12 Volt, CCW, 9Tooth Pinion (6793N)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47545)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47305)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48114)
- HOPKINS TOWING SOLUTIONS T-Connector, For Use With Vehicle, Trailer (48148)
- HOPKINS TOWING SOLUTIONS Flat Electric Connector, 4-Way, ForTrailer (48115)
- HUSKY TOWING TRAILER CONNECTOR, ADAPTER 7PIN TO 7RV (15253)
- Hopkins Towing Solutions Trailer Wiring