Shop All Trailer Wiring
Hopkins Towing Solutions
T-Connector, 6-Way, For Use With Vehicle
Mfr # 48435
Zoro # G3905647
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Way
- Insulation Material PVC
- Wire Gauge 14 ga, 16 ga
- Connection Material Tin Plated Steel
- Features Corrosion-Resistant Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hopkins Towing Solutions
- MFR # 48435
- Zoro # G3905647
- UPC # 079976484350
- Country of Origin China
- Category Trailer Wiring
Details
Item | T-Connector |
Connection Type | 6-Way |
Insulation Material | PVC |
Wire Gauge | 14 ga, 16 ga |
Connection Material | Tin Plated Steel |
Features | Corrosion-Resistant Terminals |
Standards | SAE J-1128 |
For Use With | Large Utility Trailers, Trailers Equipped with Electric Brakes |
Product Type | T-Connector |
Contact Material | Tin Plated Steel |
Description
T-Connector, Product Type T-Connector, Connection Type 6-Way, Contact Material Tin Plated Steel, For Use With Large Utility Trailers, Trailers Equipped with Electric Brakes, Insulation Material PVC, Wire Gauge 14 ga, 16 ga, Features Corrosion-Resistant Terminals, Standards SAE J-1128
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 10W-30, 5 Gal. (MAG00504)
- BELL Auxilary Power Outlet, All Weather, 5 Amps (39052-8)
- VELVAC Mini Circuit Breaker 25 Amp (091504)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47385)
- HOPKINS TOWING SOLUTIONS Hopkins Towing Solutions 630125 Wiring Kit for Ford 1987-96 (630125)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, 4-Way, For Trailer (40920)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48502)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (48510)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47555)
- DRAW-TITE (BULK PACKED)7WAY TRAILER CONNECTOR W/8FT INSULATED BLUE CABLE (54006-010)
- Hopkins Towing Solutions Trailer Wiring